Shop All Copy & Printer Paper
Neenah Paper
Paper, Bright, 500, PK500
Mfr # 26791
Zoro # G4130397
product price: $18.45
/pk 500, $0.04/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Bright Green
- Paper Weight 50 lb
- Paper Size Name Letter
- Green Environmental Attribute ECF, SmartWay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 26791
- Zoro # G4130397
- UPC # 759598267912
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Exact(R) Brights Paper |
Color | Bright Green |
Paper Weight | 50 lb |
Green Environmental Attribute | ECF, SmartWay |
Features | Lignin-free, Acid-free, Printable, Elemental Chlorine-free |
Finish | Parchment |
Paper Grade (gsm) | 74 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Parchment |
Paper Basis Weight (lb) | 20 lb Bond |
Weight | 4.92 lbs |
Paper/Media Color(s) | Bright Green |
Description
Exact(R) Brights Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Staple Cartridge, Eh-20F, PK2000 (NO20FE)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Yellow, 100/Pack (OPS21086)
- RAPESCO Stapler, Porpoise Packaging Plier (R81000A3)
- NEENAH PAPER BrightWhiteCardtock, 65lbs, 8.5x11, PK250 (91904)
- NEENAH PAPER Paper, BrightMagenta, 500, PK500 (26751)
- NEENAH PAPER Paper, Astrobright Cosmic, PK500 (22653)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- NEENAH PAPER WritingPaper, Whitestone, 500, PK500 (04641)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- HARRINGTON Latch (TCR426221BK0)
- Neenah Paper Copy & Printer Paper