Shop All Copy & Printer Paper
Neenah Paper
Paper, Astrobright, Gravity Grape, PK250
Mfr # 21971
Zoro # G7487420
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Gravity Grape™
- Paper Weight 65 lb
- Paper Size Name Letter
- Green Environmental Attribute FSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 21971
- Zoro # G7487420
- UPC # 759598219713
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Gravity Grape™ |
Paper Weight | 65 lb |
Green Environmental Attribute | FSC |
Finish | Smooth |
Features | Acid-free, Lignin-free |
Material | Card Stock |
Weight | 5.9 lbs |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 65 lb Cover |
Paper Finish | Smooth |
Paper/Media Color(s) | Gravity Grape™ |
Paper Grade (gsm) | 176 gsm |
Description
Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Mono BP Toner 40K Yield Cartridge, Black (BPNT700)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- TAPE LOGIC Tape Logic® Shipping Label, Rush, 2" x 2", Red/Black, 500/Roll (DL1740)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- NEENAH PAPER ColoPaper, TerrestrialTeal, 500s, PK500 (22479)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Gold, PK500 (WAU22571)
- NEENAH PAPER ASTROBRITE, COLOR PAPER, 24 LB, 8.5 X 11, TERRESTRIAL TEAL, 500/REAM (21849)
- NEENAH PAPER ColoPaper, CoolAssortment, 500, PK500 (20264)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK250 (22401)
- ASTROBRIGHTS Paper, Astrobights, 65#, Ast, PK250 (99904)
- Neenah Paper Copy & Printer Paper