Shop All Copy & Printer Paper
Neenah Paper
Multi Paper, 8-1/2 x 11 In, Green, PK500
Mfr # WAU22581
Zoro # G5756301
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Terra Green(TM)
- Paper Weight 24 lb
- Recycled Content 0 %
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # WAU22581
- Zoro # G5756301
- UPC # 759598215814
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Multipurpose Paper |
Color | Terra Green(TM) |
Paper Weight | 24 lb |
Recycled Content | 0 % |
Finish | Matte |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 |
For Use With | Copiers, Inkjet, Laser |
3 Hole Punch | No |
Paper/Media Color(s) | Terra Greenâ„¢ |
Weight | 6.167 lbs |
Paper Finish | Smooth |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Terra Green(TM), Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet, Laser, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38056)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- ZORO SELECT Strapping, 18,000 ft. L, Polypropylene (6LGC7)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK500 (22301)
- NEENAH PAPER ASTROBRITE, COLOR CARDSTOCK, 65 LB, 8.5 X 11, ECLIPSE BLACK, 100PK (2202401)
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- WAUSAU PAPERS 8.5 x 11 Astrobrights Colored Paper, Stardust White (WA33681)
- Neenah Paper Copy & Printer Paper