Shop All Copy & Printer Paper
Neenah Paper
Multi Paper, 8-1/2 x 11 In, Gold, PK500
Mfr # WAU22571
Zoro # G5562137
product price: $18.89
/pk 500, $0.04/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Galaxy Gold(TM)
- Paper Weight 24 lb
- Recycled Content 30 %
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # WAU22571
- Zoro # G5562137
- UPC # 759598215715
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Multipurpose Paper |
Color | Galaxy Gold(TM) |
Paper Weight | 24 lb |
Recycled Content | 30 % |
Finish | Matte |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 |
3 Hole Punch | No |
For Use With | Copiers, Inkjet, Laser |
Weight | 6.102 lbs |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 89 gsm |
Paper Finish | Smooth |
Paper/Media Color(s) | Galaxy Goldâ„¢ |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Galaxy Gold(TM), Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet, Laser, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Marsh® Oil Boards, 11" x 24", Tan, 335/Case (STOB1124)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Yellow (HGeS6415PK)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK500 (22301)
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- NEENAH PAPER Paper, BrightMagenta, 500, PK500 (26751)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (06511)
- NEENAH PAPER ASTROBRITE, COLOR CARDSTOCK, 65 LB, 8.5 X 11, ECLIPSE BLACK, 100PK (2202401)
- AVERY Postcards, Glossy, Two-Sided Prin, PK100 (8383)
- Neenah Paper Copy & Printer Paper