Shop All Copy & Printer Paper
Neenah Paper
Multi Paper, 8-1/2 x 11 In, Blue, PK500
Mfr # WAU22521
Zoro # G5637922
original price:
$16.95
10% off
new price: $15.19
/pk 500, $0.03/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Lunar Blue(TM)
- Paper Weight 24 lb
- Recycled Content 30 %
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # WAU22521
- Zoro # G5637922
- UPC # 759598215210
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Multipurpose Paper |
Color | Lunar Blue(TM) |
Paper Weight | 24 lb |
Recycled Content | 30 % |
Finish | Matte |
Number of Reams per Case | 1 |
Total Number of Sheets | 500 |
For Use With | Copiers, Inkjet, Laser |
3 Hole Punch | No |
Paper Grade (gsm) | 89 gsm |
Weight | 6.118 lbs |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Finish | Smooth |
Paper/Media Color(s) | Lunar Blue™ |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Lunar Blue(TM), Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet, Laser, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Uni Paint Marker, Oil-Based, Medium, Metallic Silver Ink (63614)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- STOREX Large File Crate, Teal, PK3 (61670U03C)
- WHIZZ 16 in. Blue Handle Frame (86600)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- NEENAH PAPER WritingPaper, Whitestone, 500, PK500 (04641)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500 (01345)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500, Color: White (04631)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- Neenah Paper Copy & Printer Paper