Shop All Index & Note Cards
This Product is Discontinued
Neenah Paper
Exact Index Card Stock, 90lb, 8-1/2 x 11, 250 Sheets (Discontinued)
Mfr # 49161
Zoro # G4128881
This Product is Discontinued
Key Features
- Color Green
- Card Size 8.5 x 11
- Weight 5.282 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 49161
- Zoro # G4128881
- UPC # 759598481615
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 8.5 x 11 |
Details
Item | IndexCardtock,90lbs,8.5x11,PK250 |
Color | Green |
Weight | 5.282 lbs |
Description
Exact(R) Index Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.