Shop All Index & Note Cards
Neenah Paper
Exact Index Card Stock, 110lb, 8-1/2 x 11, Ivory, 250 Sheets
Mfr # 49581
Zoro # G4128820
product price: $15.99
/pk 250, $0.06/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Size 8.5 x 11
- Color Ivory
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
- Paper Grade (gsm) 199 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 49581
- Zoro # G4128820
- UPC # 759598485811
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 8.5 x 11 |
Details
Item | IndexCardtock,Ivory,250,PK250 |
Color | Ivory |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 199 gsm |
Description
Exact(R) Index Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Fuser, , 100,000 Page-Yield (115R00076)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Beige (WL-050-25-BE)
- FIVE STAR Reinforced Filler Paper Plus Study App, 3-Hole, 8.5 x 11, College Rule, 80PK (170102)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49521)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49561)
- NEENAH PAPER Exact Index Card Stock, 8-1/2 x 11, White, 250 Sheets (40311)
- NEENAH PAPER Neenah Card Stock Bright White, White, 100PK (WAU91901)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Canary, 250 Sheets (49541)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, White, 250 Sheets (40411)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Gray, 250 Sheets (49591)
- Neenah Paper Index & Note Cards