Shop All Mailer Envelopes
Neenah Paper
Envelope, SolarWhite, 500/, PK500
Mfr # 1744000
Zoro # G4126328
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Solar White
- Width 9-1/2 in
- Length 4.13 in
- Material Paper Stock
- Industry Number #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 1744000
- Zoro # G4126328
- UPC # 029623174400
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Length | 4.13 in |
Size | #10 |
Details
Item | Envelopes/Mailers |
Color | Solar White |
Material | Paper Stock |
Industry Number | #10 |
Closure Type | Gummed |
Standards | Green-e Certified |
Weight | 24 lb |
Features | 97 GE Brightness Rating |
Finish | Smooth |
Flap Type | Commercial |
Seam Type | Diagonal |
Opening | Open Side |
Description
CLASSIC CREST(R) #10 Envelope, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Construction Calculator, LCD (C6000)
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- VIM PRODUCTS Heavy Duty Work Shears with Belt Loop Sheath (WS55)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- BUSINESS SOURCE Envelope, Clasp, 9X12, Kraft 100PK (BSN04424)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle (M30221)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (MFL1185K)
- PENDAFLEX Poly Zip Envelope, Zipper Closure, Assorted, 10.13" x 5.13", PK5 (85293)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK50, 50PK (4275)
- MEAD Envelope, Plain, No. 6.75, We, 100, PK100 (75100)
- PARTNERS BRAND Jumbo Mailers, 48" x 36" x 3", Kraft, 20/Bundle (M48363)
- Neenah Paper Mailer Envelopes