Shop All Mailer Envelopes
Neenah Paper
Envelope, NaturalWhite, 500/, PK500
Mfr # 2803300
Zoro # G4126300
product price: $68.39
/pk 500, $0.14/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Classic Natural White
- Width 9-1/2 in
- Length 4.13 in
- Material Paper Stock
- Industry Number #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 2803300
- Zoro # G4126300
- UPC # 020674280331
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Length | 4.13 in |
Size | #10 |
Details
Item | Envelopes/Mailers |
Color | Classic Natural White |
Material | Paper Stock |
Industry Number | #10 |
Closure Type | Gummed |
Standards | Green-e Certified |
Finish | Smooth |
Weight | 24 lb |
Opening | Open Side |
Seam Type | Diagonal |
Flap Type | Commercial |
Description
CLASSIC CREST(R) #10 Envelope, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATICO ORIGINALS Natico Originals 60-70077 Perpetual Calendar Cube (60-70077)
- ZORO SELECT Corrugated Box, 12" x 12" x 12", Kraft, 25/Bundle (11A689)
- INTEGRA Blue Permanent Fine Point Markers, Blue, PK12, 12 PK (ITA30017)
- ENCORE PACKAGING Wide Band, 3-1/2" x 1/2", 1 lb. Bag (EP-4084)
- PARTNERS BRAND Deluxe Literature Mailer, 18" x 12" x 6", White, 25/Bundle (MFL18126)
- ZORO SELECT Mailer Envelope, Kraft, 12-1/2 in. W, PK50 (36DZ02)
- QUALITY PARK Quality Park Redi-Strip Catalog Envelopes, "First Class" Print, 10"W x 13"H, White, 100/Pack (44786)
- THERMOSAFE Diagnostic Shipper, 2 In. H, 4 In. W, PK33 (473)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Material: PE (PM10X13)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- BOX PACKAGING Tyvek Self Seal Expandable Envelopes, 10inW x 13inL x 1-1/2inD, White, 100/Pack (TYE10131WE)
- Neenah Paper Mail Supplies