Shop All Mailer Envelopes
Neenah Paper
Envelope, AvonWhite, 500/, PK500
Mfr # 01843
Zoro # G4126291
product price: $80.85
/pk 500, $0.16/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Avon Brilliant White
- Width 9-1/2 in
- Length 4.13 in
- Material Paper Stock
- Industry Number #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 01843
- Zoro # G4126291
- UPC # 029623655305
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Length | 4.13 in |
Details
Item | Envelopes/Mailers |
Color | Avon Brilliant White |
Material | Paper Stock |
Industry Number | #10 |
Closure Type | Gummed |
Standards | Green-e Certified |
Flap Type | Commercial |
Features | 93 GE Brightness Rating |
Finish | Smooth |
Opening | Open Side |
Seam Type | Diagonal |
Description
CLASSIC CREST(R) #10 Envelope, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Rust Preventative Chipboard, 30P, PK2500 (VCICHIPS)
- HP HP 962, (3HZ97AN) Magenta Original Ink Cartridge (3HZ97AN#140)
- MELISSA & DOUG Examine And Treat Pet Vet Play Set (8520)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (371)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 5", Kraft, 50/Bundle (MFL10105K)
- CURBY Mailer Envelopes#6, Paper, Kraft, PK80 (CURBY6)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 18" x 2", White, 50/Bundle (M18182BF)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 2", Kraft, 50/Bundle (M1482BFK)
- QUALITY PARK Envelope, Mailer, Jumbo, 14X20 Pk (QUAR5106)
- ZORO SELECT Mailer Envelope, White, 5 In. W, PK250 (5VFR5)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 4", Kraft, 50/Bundle (MFL10104K)
- Neenah Paper Mailer Envelopes