Shop All Copy & Printer Paper
Neenah Paper
Cover Stock, 8-1/2 x 11 In, White, PK250
Mfr # WAU80211
Zoro # G1983917
product price: $11.65
/pk 250, $0.05/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Brightness 94
- Paper Weight 67 lb
- Recycled Content 30 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # WAU80211
- Zoro # G1983917
- UPC # 759598802113
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Cover Stock Paper |
Color | White |
Brightness | 94 |
Paper Weight | 67 lb |
Recycled Content | 30 % |
Finish | Matte |
Total Number of Sheets | 250 |
Number of Reams per Case | 1 |
For Use With | Copiers, Inkjet, Laser |
3 Hole Punch | No |
Paper Basis Weight (lb) | 67 lb Bristol |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 147 gsm |
Brightness Rating (US) | 94 |
Weight | 4.857 lbs |
Paper Finish | Smooth |
Paper/Media Color(s) | White |
Description
Cover Stock Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 67 lb, Brightness 94, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 250, Number of Reams per Case 1, For Use With Copiers, Inkjet, Laser, Recycled Content 30 Percent, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Board, 53W x 62.5H (YU-YCI-003-GG)
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- PENDAFLEX File Folders 8-1/2" x 14", Straight Tab, Manila, Pk100 (PFX753)
- TOPS Idea Collective Hard Cover Journal, Red (TOP56873)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- NEENAH PAPER WritingPaper, Whitestone, 500, PK500 (04641)
- NEENAH PAPER Paper, BrightPink, 500, PK500 (26741)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- DOMTAR PAPER Domtar Paper 851221 8.5 x 11 in. & 20 lb Cut Sheet Copy Paper; White-2 Hole Top (851221)
- Neenah Paper Copy & Printer Paper