Shop All Copy & Printer Paper
Neenah Paper
Color Paper, 8.5X11", Vintage Assort, PK500
Mfr # 21224
Zoro # G4130850
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted
- Paper Weight 24 lb.
- Paper Size Name Letter
- Green Environmental Attribute FSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 21224
- Zoro # G4130850
- UPC # 759598212240
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper,8.5X11 in.,Vintage Assort,PK500 |
Color | Assorted |
Paper Weight | 24 lb. |
Green Environmental Attribute | FSC |
Features | Acid-free, Lignin-free |
Paper Finish | Linen |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 89 gsm |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color Assortment | Gamma Green™; Orbit Orange™; Pulsar Pink™; Solar Yellow™; Re-Entry Red™ |
Paper/Media Color(s) | Assorted Vintage Colors |
Description
Color Paper,8.5X11 in.,Vintage Assort,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubberbands, Size 16, 1/4 lb., PK475 (UNV00416)
- BAND-IT Stainless Steel Band And Buckle Kit (GR204B)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- NEENAH PAPER WritingPaper, Whitestone, 500, PK500 (04641)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- NEENAH PAPER Paper, 56 lb., Outrageous Orchid, PK250 (21951)
- AVERY Cards, Tent, Lsr/Inkj, 2.5X8.5 100PK (AVE5305)
- Neenah Paper Copy & Printer Paper