Shop All Copy & Printer Paper
Neenah Paper
Color Paper, 8.5X11", Happy Assort, PK500
Mfr # 21289
Zoro # G4130841
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted
- Paper Weight 24 lb.
- Paper Size Name Letter
- Features Lignin-free, Acid-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 21289
- Zoro # G4130841
- UPC # 759598212899
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper,8.5X11 in.,Happy Assort,PK500 |
Color | Assorted |
Paper Weight | 24 lb. |
Features | Lignin-free, Acid-free |
Green Environmental Attribute | FSC |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color Assortment | Cosmic Orangeâ„¢; Fireball Fuchsiaâ„¢; Solar Yellowâ„¢; Terra Greenâ„¢; Venus Violetâ„¢ |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Assorted Happy Colors |
Paper Finish | Smooth |
Description
Color Paper,8.5X11 in.,Happy Assort,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTGAMES Smart Games® JumpIn™ 1-Player Puzzle Game (421)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- JUNIOR LEARNING Suffixes Flash Cards (JL215)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x17, PK500 (43NE45)
- NEENAH PAPER Environment Stationery Paper 100 Percent Recy. 24-lb 8.5 x 11 PC100 White 500-Rm (NE31360)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Orange, PK500 (WAU22561)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- NEENAH PAPER WritingPaper, BaronialIvory, 500, PK500 (06551)
- NEENAH PAPER Neenah Paper 04631 Classic Crest Writing Paper- 24 lbs.- 8-1/2 x 11- Solar White- 500/Ream (4631)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- UNIVERSAL Copy Paper - Multipurpose Paper, White, 8-1/2in x 11in, 20 lb., 5,000 Sheets/Carton (UNV91200)
- Neenah Paper Copy & Printer Paper