Shop All Copy & Printer Paper
Neenah Paper
ColoPaper, VenusViolet, 500, PK500
Mfr # 22081
Zoro # G4130747
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Purple
- Paper Weight 24 lb.
- Paper Size Name Letter
- Green Environmental Attribute FSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 22081
- Zoro # G4130747
- UPC # 759598210819
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper |
Color | Purple |
Paper Weight | 24 lb. |
Green Environmental Attribute | FSC |
Features | Lignin-free, Acid-free, Heavyweight |
Finish | Smooth |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Venus Violet™ |
Paper Grade (gsm) | 89 gsm |
Description
Color Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Record Folder, Confidential, PK25 (A0503)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Blue, 4/Case (SF188CBLUE)
- ACCO 36"x60" Melamine Dry Erase Board, Aluminum Frame (S535)
- ASP Parts Bags (Small), 11" X 17", 500 Per Roll Pk (112)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- NEENAH PAPER Neenah Paper Classic Laid Stationery Writing Paper 6571, 8-1/2" x 11", Solar White, 500 Sheets/Ream (6571)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- NEENAH PAPER ColoPaper, NeonAssortment, 500, PK500 (20260)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- NEENAH PAPER ColoPaper, Martian, 500, PK500 (21801)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2" x 11", PK80 (HW8511M)
- Neenah Paper Copy & Printer Paper