Shop All Copy & Printer Paper
Neenah Paper
ColoPaper, TerrestrialTeal, 500s, PK500
Mfr # 22479
Zoro # G4130817
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Terrestrial Teal
- Paper Weight 24 lb.
- Recycled Content 0.3
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 22479
- Zoro # G4130817
- UPC # 759598218495
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper |
Color | Terrestrial Teal |
Paper Weight | 24 lb. |
Recycled Content | 0.3 |
Features | Lignin-free, Acid-free |
Green Environmental Attribute | Green Seal, FSC |
Material | Paper |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Terrestrial Teal™ |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Smooth |
Description
Color Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Columnar Accounting Book, 300Pgs, Black (21-300-R)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (HL-200I)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, Pk50 (16V048)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- NEENAH PAPER Neenah Paper 04631 Classic Crest Writing Paper- 24 lbs.- 8-1/2 x 11- Solar White- 500/Ream (4631)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- NEENAH PAPER ColoPaper, Martian, 500, PK500 (21801)
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Happyast Pk (WAU21289)
- Neenah Paper Copy & Printer Paper