Shop All Copy & Printer Paper
Neenah Paper
ColoPaper, Solar, 500, PK500
Mfr # 22533
Zoro # G4130677
product price: $28.89
/pk 500, $0.06/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Paper Weight 24 lb.
- Weight 11.8 lbs
- Sheet/Roll Size 11 x 17
- Paper Basis Weight (lb) 24 lb Bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 22533
- Zoro # G4130677
- UPC # 759598215333
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 11 x 17 |
Details
Item | Color Paper |
Color | Yellow |
Paper Weight | 24 lb. |
Weight | 11.8 lbs |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Grade (gsm) | 89 gsm |
Paper/Media Color(s) | Solar Yellow™ |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Smooth |
Description
Color Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11"x17" Magnetic Melamine Whiteboard (UVVM1117)
- ZORO SELECT Dunnage Bag 72" x 48" 28 mil, Includes Air Valve (2GWN8)
- BAND-IT Stainless Steel Band, 25 mil, 50 ft. L (GRC405)
- MARSH Stencil Ink, Black, Container Size: 11 oz (30395)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (06511)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Colors (91644)
- NEENAH PAPER Neenah Paper 04631 Classic Crest Writing Paper- 24 lbs.- 8-1/2 x 11- Solar White- 500/Ream (4631)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- NEENAH PAPER Paper, FireballFuchsia, 500, PK500 (22681)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- Neenah Paper Copy & Printer Paper