Shop All Copy & Printer Paper
Neenah Paper
ColoPaper, Rocket, 500, PK500
Mfr # 22641
Zoro # G4130659
product price: $14.49
/pk 500, $0.03/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Orange
- Paper Weight 24 lb.
- Paper Size Name Letter
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 22641
- Zoro # G4130659
- UPC # 759598216415
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper |
Color | Orange |
Paper Weight | 24 lb. |
Finish | Smooth |
Green Environmental Attribute | FSC |
Features | Heavyweight, Chlorine-free, Lignin-free, Acid-free |
Paper Grade (gsm) | 89 gsm |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Rocket Red™ |
Description
Color Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium HD Staples, 23/8, 1k, 8mm, PK1000 (042-0040)
- C-LINE PRODUCTS 5" x 8" Reclosable Write-On Bags, PK 1000 (47258)
- OIC Clipboard, Carry, Box, Bkcp (83326)
- EPSON T812420-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Yellow (T812420S)
- NEENAH PAPER ASTROBRITE, COLOR CARDSTOCK, 65 LB, 8.5 X 11, ECLIPSE BLACK, 100PK (2202401)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Yellow, PK500 (WAU22531)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (06511)
- NEENAH PAPER Paper, BrightPink, 500, PK500 (26741)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- Neenah Paper Copy & Printer Paper