Shop All Copy & Printer Paper
Neenah Paper
ColoPaper, PulsarPink, 500, PK500
Mfr # 21031
Zoro # G4130878
product price: $19.19
/pk 500, $0.04/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Pink
- Paper Weight 24 lb.
- Paper Size Name Letter
- Green Environmental Attribute FSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 21031
- Zoro # G4130878
- UPC # 759598210314
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper |
Color | Pink |
Paper Weight | 24 lb. |
Green Environmental Attribute | FSC |
Features | Lignin-free, Acid-free |
Material | Paper |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Pulsar Pink™ |
Paper Finish | Smooth |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Color Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR PLAYTHINGS Bingo Game Set (514)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Colors (91644)
- NEENAH PAPER Color Paper, 8.5X11", Vintage Assort, PK500 (21224)
- NEENAH PAPER Paper, BrightPink, 500, PK500 (26741)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- UNIVERSAL BATTERY Universal 35616 Self-Stick Notes 4 x 6 Four Pastel Colors Five 100-Sheet Pads Pack (35616)
- Neenah Paper Copy & Printer Paper