Shop All Copy & Printer Paper
Neenah Paper
ColoPaper, NeonAssortment, 500, PK500
Mfr # 20260
Zoro # G4130920
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Neon Colors
- Paper Weight 24 lb.
- Finish Linen
- Weight 5.702 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 20260
- Zoro # G4130920
- UPC # 759598202609
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper - "Neon" Assortment |
Color | Assorted Neon Colors |
Paper Weight | 24 lb. |
Finish | Linen |
Weight | 5.702 lbs |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color Assortment | Cosmic Orange™; Lift-Off Lemon™; Martian Green™; Pulsar Pink™; Vulcan Green™ |
Paper Grade (gsm) | 89 gsm |
Paper/Media Color(s) | Assorted Neon Colors |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Linen |
Description
Color Paper - In.Neon In. Assortment, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- TARIFOLD Sign Holder, Adhesv, Fire Extinguisher, PK2 (P194993FE)
- ZORO SELECT ECT32 24 x 16 x 10 RSC, 24x16x10 in (60YP80)
- DECKER TAPE PRODUCTS Label, DL1020, FRAGILE, 2-1/2" X 2-1/2", 500 labels/roll (DL1020)
- NEENAH PAPER WritingPaper, BaronialIvory, 500, PK500 (06551)
- NEENAH PAPER Paper, Astrobright, Gravity Grape, PK250 (21971)
- NEENAH PAPER ColoPaper, CoolAssortment, 500, PK500 (20264)
- NEENAH PAPER Color Paper, 8.5X11", Happy Assort, PK500 (21289)
- NEENAH PAPER Paper, FireballFuchsia, 500, PK500 (22681)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- XEROX PAPER, LTR, F/4200DP, WE, 92B (3R02047RM)
- Neenah Paper Copy & Printer Paper