Shop All Copy & Printer Paper
This Product is Discontinued
Neenah Paper
ColoPaper, Assorted, 2500, PK5 (Discontinued)
Mfr # 22999
Zoro # G4130500
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted
- Paper Weight 24 lb.
- Paper Size Name Letter
- Green Environmental Attribute FSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 22999
- Zoro # G4130500
- UPC # 759598229996
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Paper, Five-Color Mixed Reams |
Color | Assorted |
Paper Weight | 24 lb. |
Green Environmental Attribute | FSC |
Features | Lignin-free, Acid-free |
Interpack Paper Quantity | 500 Sheets/Ream, 5 Reams/Carton |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color Assortment | Cosmic Orangeâ„¢; Lunar Blueâ„¢; Re-Entry Redâ„¢; Solar Yellowâ„¢; Terra Greenâ„¢ |
Paper/Media Color(s) | Assorted |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Finish | Linen |
Paper Grade (gsm) | 89 gsm |
Description
Color Paper, Five-Color Mixed Reams, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.