Shop All Loose Leaf Paper & Refills
Neenah Paper
Cardtock, Vulcan, 250, PK250
Mfr # 21869
Zoro # G4130780
product price: $25.15
/pk 250, $0.10/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Vulcan Green™
- Paper Weight 65 lb.
- Finish Smooth
- Size 8.5 x 11
- Weight 5.785 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 21869
- Zoro # G4130780
- UPC # 759598218693
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 8.5 x 11 |
Details
Item | Colored Card Stock |
Color | Vulcan Green™ |
Paper Weight | 65 lb. |
Finish | Smooth |
Weight | 5.785 lbs |
Description
Colored Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Strapping Tensioner/Sealer/Cutter (PKG-TSCS-75)
- PENTEL Pen, Energel Rtx, Med (BL77D)
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- ZORO SELECT Natural Kraft Paper 48" x 720 ft., 50 lb. Basis Weight (5PGP0)
- NEENAH PAPER Cardtock, Blast-Off, 250, PK250 (21911)
- NEENAH PAPER Cardtock, Gamma, 250, PK250 (22741)
- NEENAH PAPER Cardtock, Lift-OffLemon, 250, PK250 (21021)
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- NEENAH PAPER Cardtock, Sunburst, 250, PK250 (22791)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Turquoise, PK50 (7707)
- Neenah Paper Loose Leaf Paper & Refills