Shop All Loose Leaf Paper & Refills
Neenah Paper
Cardtock, VenusViolet, 250, PK250
Mfr # 22091
Zoro # G4130738
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Venus Violet™
- Paper Weight 65 lb.
- Finish Smooth
- Size 8.5 x 11
- Weight 5.631 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neenah Paper
- MFR # 22091
- Zoro # G4130738
- UPC # 759598210918
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 8.5 x 11 |
Details
Item | Colored Card Stock |
Color | Venus Violet™ |
Paper Weight | 65 lb. |
Finish | Smooth |
Weight | 5.631 lbs |
Description
Colored Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 8" x 5" x 15" Poly Bags, 1 mil, Clear, PK 1000 (PB1382)
- ZORO SELECT Steel Strapping Sealer, 5/8 in. W (40TP50)
- EPE USA Universal Wine Shipping Box, Single Bottle (WSS-01)
- CARL MANUFACTURING CARL® Professional Rotary Trimmer, 12" Cutting Length, 10 Sheet Capacity, Gray (12200)
- NEENAH PAPER Cardtock, Lift-OffLemon, 250, PK250 (21021)
- NEENAH PAPER Cardtock, Blast-Off, 250, PK250 (21911)
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- NEENAH PAPER Cardtock, Lunar, 250, PK250 (22721)
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- NEENAH PAPER Cardtock, Cosmic, 250, PK250 (22851)
- ECOLOGY Recycled Filler Paper, 9/32" Ruled, Letter, 500 Sheets, PK2 (P2417)
- Neenah Paper Loose Leaf Paper & Refills