Shop All Loose Leaf Paper & Refills
Neenah Paper
Cardtock, Sunburst, 250, PK250
Mfr # 22791
Zoro # G4130561
product price: $25.15
/pk 250, $0.10/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sunburst Yellow™
- Paper Weight 65 lb.
- Finish Smooth
- Size 8.5 x 11
- Weight 6.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 22791
- Zoro # G4130561
- UPC # 759598217917
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 8.5 x 11 |
Details
Item | Colored Card Stock |
Color | Sunburst Yellow™ |
Paper Weight | 65 lb. |
Finish | Smooth |
Weight | 6.1 lbs |
Description
Colored Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- BENDON Mixed Coloring Book (49784-PDQ)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- NEENAH PAPER Cardtock, Terra, 250, PK250 (22781)
- NEENAH PAPER Cardtock, VenusViolet, 250, PK250 (22091)
- NEENAH PAPER Cardtock, Rocket, 250, PK250 (22841)
- NEENAH PAPER Cardtock, Lunar, 250, PK250 (22721)
- NEENAH PAPER Cardtock, TerrestrialTeal, 250, PK250 (22109)
- GREAT PAPERS Stationery Letterhead, Black And S, PK80 (2013169)
- Neenah Paper Loose Leaf Paper & Refills