Shop All Loose Leaf Paper & Refills
Neenah Paper
Cardtock, Rocket, 250, PK250
Mfr # 22841
Zoro # G4130555
product price: $16.99
/pk 250, $0.07/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rocket Red™
- Paper Weight 65 lb.
- Finish Smooth
- Weight 5.829 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 22841
- Zoro # G4130555
- UPC # 759598218419
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 8.5 x 11 |
Details
Item | Colored Card Stock |
Color | Rocket Red™ |
Paper Weight | 65 lb. |
Finish | Smooth |
Weight | 5.829 lbs |
Description
Colored Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1228, GLASS HANDLE WITH CARE, 3" X 4" (DL1228)
- LOONEY LABS Fluxx® Card Game (001)
- DUCK BRAND Tape, Carton Sealing, 1.88" x 60 yd., PK8 (00-07424)
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- NEENAH PAPER Cardtock, Lunar, 250, PK250 (22721)
- NEENAH PAPER Cardtock, GalaxyGold, 250, PK250 (22771)
- NEENAH PAPER Cardtock, Eclipse, PK100 (22024)
- NEENAH PAPER Cardtock, Sunburst, 250, PK250 (22791)
- NEENAH PAPER Cardtock, Lift-OffLemon, 250, PK250 (21021)
- NEENAH PAPER Cardtock, VenusViolet, 250, PK250 (22091)
- ECOLOGY Recycled Filler Paper, College Ruled, 8.5 x 11, PK900 (P3202)
- Neenah Paper Loose Leaf Paper & Refills