Shop All Loose Leaf Paper & Refills
Neenah Paper
Cardtock, Lift-OffLemon, 250, PK250
Mfr # 21021
Zoro # G4130887
product price: $24.99
/pk 250, $0.10/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lift-Off Lemon™
- Paper Weight 65 lb.
- Finish Smooth
- Weight 5.975 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 21021
- Zoro # G4130887
- UPC # 759598210215
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 8.5 x 11 |
Details
Item | Colored Card Stock |
Color | Lift-Off Lemon™ |
Paper Weight | 65 lb. |
Finish | Smooth |
Weight | 5.975 lbs |
Description
Colored Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector, 36inL x 8inW x 8inH, Orange (VB36)
- ZORO SELECT Tape Dispenser Arm, PK2 (9WC95)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- NEENAH PAPER Cardtock, Sunburst, 250, PK250 (22791)
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- NEENAH PAPER Cardtock, Gamma, 250, PK250 (22741)
- NEENAH PAPER Cardtock, Blast-Off, 250, PK250 (21911)
- NEENAH PAPER Cardtock, Cosmic, 250, PK250 (22851)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- ECOLOGY Recycled Filler Paper, College Ruled, 8.5 x 11, PK900 (P3202)
- Neenah Paper Loose Leaf Paper & Refills