Shop All Loose Leaf Paper & Refills
Neenah Paper
Cardtock, FireballFuchsia, 250, PK250
Mfr # 22881
Zoro # G4130519
product price: $24.99
/pk 250, $0.10/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fuchsia
- Paper Weight 65 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neenah Paper
- MFR # 22881
- Zoro # G4130519
- UPC # 759598218815
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Item | Colored Card Stock |
Color | Fuchsia |
Paper Weight | 65 lb. |
Description
Colored Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGHER Scissors, 4 in., SS, Multipurpose (220030-1001)
- KONICA MINOLTA Magenta High Capacity Toner 6K YLD (A0X5330)
- ENCORE PACKAGING Edge Protectors 8 x 8 x 36 Jumbo for Lashing (EP-5680-36)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL6)
- NEENAH PAPER Cardtock, GalaxyGold, 250, PK250 (22771)
- NEENAH PAPER Cardtock, Eclipse, PK100 (22024)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- NEENAH PAPER Cardtock, Terra, 250, PK250 (22781)
- NEENAH PAPER Cardtock, Blast-Off, 250, PK250 (21911)
- NEENAH PAPER Cardtock, TerrestrialTeal, 250, PK250 (22109)
- GREAT PAPERS Stationery Letterhead, Spring Dots, PK60 (2013065)
- Neenah Paper Loose Leaf Paper & Refills