Shop All Entrance Mats
Nedia Home
Nedia Home SOV2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed V - Natural Brown & Black
Mfr # SOV2457
Zoro # G003702960
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # SOV2457
- Zoro # G003702960
- UPC # 8093922457221
- Country of Origin China
- Category Entrance Mats
Description
This mat features a coir fiber mat tucked within a durable molded rubber frame. The heavy rubber backing and border keeps the mat in place. The open scroll work border has the appearance of wrought iron but the easy care and durability of molded rubber. Coir fiber is naturally mold and mildew resistant. Eco-friendly and biodegradable for indoor and outdoor use. Heavy-duty construction is great for your most utilized entryways. Coir bristle fibers are very effective in removing dirt off shoes.
Handmade
Specifications- Color: Natural Brown & Black
- Style: Classic
- Pattern: Border
- Material: Coir, Rubber
- Construction: Handmade
- Weave Type: Woven
- Monogram Letter: V
- Shape: Rectangle
- Size: 24 x 57 in.
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 050)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl, Legend: E-3 Electric (TDK303XVE)
- PROGRESS LIGHTING PETPE-UR-30 LED Emergency Exit Sign (PETPE-UR-30)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- ES ROBBINS ES Robbins 122486 Crystal and Beveled Edge Mats (122486)
- RUBBER-CAL "Door Scraper" Commerical Entrance Mat - 5/8 in x 32 in x 39 in - Black Non-Slip Borders (03-189)
- Nedia Home Entrance Mats