Shop All Entrance Mats
Nedia Home
Nedia Home SBT1830 18 x 30 in. Sunburst Dirtbuster Mat; Tan
Mfr # SBT1830
Zoro # G803702191
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # SBT1830
- Zoro # G803702191
- UPC # 809392830208
- Country of Origin China
- Category Entrance Mats
Description
This mat features a thick, natural coir fiber mat with molded rubber border and backing. Very durable. Heavy rubber base keeps mat in place. Will stand up to any amount of foot traffic especially in your most utilized entryways. Coir fiber is naturally mold and mildew resistant. Made from sustainable, eco-friendly and biodegradable materials.
Specifications- Color: Tan
- Style: Classic
- Pattern: Novelty
- Material: Coir
- Construction: Handmade
- Shape: Rectangle
- Size: 18 x 30 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING LED Emergency Exit Sign (PE2EU-30)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Double Storm Flap, Hook-and-Loop (RC550TTNXL00017S)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XL (J140-BRN XXL REG)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-6)
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 39.75in. (33122)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x 6 ft. L (WP 0046BK)
- PIG Black, 3' W x 100' L (GRP36500-BK)
- Nedia Home Floor Mats