Shop All Entrance Mats
Nedia Home
Nedia Home O2351V 18 x 30 in. Heavy Duty Heritage Coco Mat Monogrammed V
Mfr # O2351V
Zoro # G303740082
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # O2351V
- Zoro # G303740082
- UPC # 8093922351222
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Naturally harvested coir fibers are hand-woven using traditional looms and then sheared to create a dense pile that helps to trap dirt, moisture, and cleans shoes
- Elegant designs are hand stenciled on the mat using fade resistant dyes
- Heavy coir backing keeps mat in place and locks the fibers in to minimize shedding
- Coir fiber is naturally mold and mildew resistant
- Handmade from coir fibers, a renewable resource, coir mats are environmentally friendly and is made with minimal carbon foot print
- Coir mats are completely biodegradable and compostable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- To clean, just give it a shake
- Imprint: V
- Design: Coco
- Fabrics: Heritage
- Dimension: 1.75" H x 18" W x 30" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CREEK Rainsuit 3Pc Vnl Clr Med (61102CM)
- NMC Danger Look Out For Lift Trucks Sign, D582RB (D582RB)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Smoke Lens, (LOKI-AFAS)
- NEDIA HOME Nedia Home 5977251 Weather Weave Mat - 24 x 36 In. (5977251)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- CALLOWAY MILLS Red, Black, 17 W x 29 L (105011729)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- FIRST CONCEPT DOOR MAT COIR WELC BIRDS (FC-72028)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- RICKI'S RUGS 654S0034BN 3 ft. W x 4 ft. L Wipe-N-Walk Entrance Mat in Brown (RI1735)
- Nedia Home Entrance Mats