Shop All Entrance Mats
Nedia Home
Nedia Home O2241 Heavy Duty Coir Doormat 22 x 36 In. Bella - Half Round - Plain
Mfr # O2241
Zoro # G203702494
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # O2241
- Zoro # G203702494
- Country of Origin India
- Category Entrance Mats
Description
Naturally harvested coir fibers are hand-woven using traditional looms and then sheared to create a dense 1-3/4" pile that helps trap dirt, moisture as well as cleaning shoes. Features:
- Elegant designs are hand stenciled on the mat using fade resistant dyes
- Heavy coir backing keeps mat in place and locks the fibers in to minimize shedding.
- Coir fiber is naturally mold and mildew resistant.
- Handmade from coir fibers, a renewable resource.
- Coir mats are environment friendly and made with minimal carbon foot print
- Coir mats are completely biodegradable and compostable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- ALTA Knee Pads, Knee Style, PR (52913.16)
- MEGACOMFORT Insole, M 6 to 7/W 8 to 9, Yllw/Gr/Blk, PR (MT)
- ONYX Paddle Vest, Universal, Oversize (121900-100-005-17)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 3 ft. W x (DS 0034CH)
- RUBBER-CAL "Obscure Dimension" Modern Doormat, 18 by 30-Inch (10-106-033)
- CALLOWAY MILLS Black, 24 W x 36 L (103632436)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153512436)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- Nedia Home Floor Mats