Nedia Home O2231 22 x 36 in. Fleur De Lys Heavy Duty Coir Door Mat; Plain - Natural Tan & Black
Mfr # O2231
Zoro # G303701779
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # O2231
- Zoro # G303701779
- UPC # 809392022313
- Country of Origin China
- Category Entrance Mats
Description
Welcome family and friends with this elegantly designed luxury doormat. All natural coir fibers are hand-tufted into a handmade coir base. Densely tufted, very durable and functional coir fibers help remove dirt and moisture from shoes. The heavy base keeps the mat in place. Made from renewable, 100% natural coir fiber which is naturally mold and mildew resistant . Coir is completely biodegradable and compostable. With an almost two inch pile height, this mat has an elegant profile. An occasional good shake keeps your doormat clean. Individually handcrafted by artisans using techniques that have been handed down through generations of highly skilled craft workers. Imported from India.
Specifications- Color: Natural Tan & Black
- Style: Classic
- Pattern: Plain
- Material: Coir, Rubber
- Construction: Handmade
- Shape: Rectangle
- Size: 22 x 36 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, 2XL (WTIG)
- HEXARMOR Safety Gloves, PR (4067W-L (9))
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXL (3014-XXXL)
- NMC Receiving Sign, TM226K (TM226K)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107101729)
- CALLOWAY MILLS Green, Black, 17 W x 29 L (102271729)
- BETSY DRAKE Betsy Drake DM022G Hydrangea Door Mat - 30 x 50 in. (DM022G)
- PIG Adhesive-Backed Grippy Mat, 25 ft L (GRP36906-OT)
- RUBBER-CAL "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 8 ft - Black Traction Mat (03_178_W_SG)
- Nedia Home Entrance Mats