Nedia Home GRT2439 24 x 39 in. Greco Heavy Duty Coco Coir Door Mat; Monogrammed T - Natural Tan & Black
Mfr # GRT2439
Zoro # G503702774
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # GRT2439
- Zoro # G503702774
- UPC # 8093922439203
- Country of Origin China
- Category Entrance Mats
Description
Welcome family and friends with this elegantly designed luxury doormat. All natural coir fibers are hand-tufted into a handmade coir base. Densely tufted, very durable and functional coir fibers help remove dirt and moisture from shoes. The heavy base keeps the mat in place. Made from renewable, 100% natural coir fiber which is naturally mold and mildew resistant . Coir is completely biodegradable and compostable. With an almost two inch pile height, this mat has an elegant profile. An occasional good shake keeps your doormat clean. Individually handcrafted by artisans using techniques that have been handed down through generations of highly skilled craft workers. Imported from India.
Handmade
Specifications- Color: Natural Tan & Black
- Pattern: Border
- Material: Coir Fiber
- Construction: Handmade
- Weave Type: Woven
- Monogram Letter: T
- Shape: Rectangle
- Size: 24 x 39 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pull Tight Seal, Plastic, Yellow, PK100 (95155)
- CASABELLA Cln Glove Ltx L Pnk (8546060)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011R/11)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft - Black Rubber Runners (03-167-FR-P)
- AGRI PRO ENTERPRISES Disinfection Mat, Blue, 24" W x (802010)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (104031729)
- JENSENDISTRIBUTIONSERVICES Black Stripes Door Welcome Mat (MI2592373)
- RELY-ON Entrance Mat, Red, 4 ft. W x (GS 0046CR)
- Nedia Home Floor Mats