Nedia Home GK3048 30 x 48 in. Greek Key Heavy Duty Coir Door Mat; Plain - Natural Tan & Black
Mfr # GK3048
Zoro # G303703032
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # GK3048
- Zoro # G303703032
- UPC # 809392252086
- Country of Origin China
- Category Entrance Mats
Description
Welcome family and friends with this elegantly designed luxury doormat. All natural coir fibers are hand-tufted into a handmade coir base. Densely tufted, very durable and functional coir fibers help remove dirt and moisture from shoes. The heavy base keeps the mat in place. Made from renewable, 100% natural coir fiber which is naturally mold and mildew resistant . Coir is completely biodegradable and compostable. With an almost two inch pile height, this mat has an elegant profile. An occasional good shake keeps your doormat clean. Individually handcrafted by artisans using techniques that have been handed down through generations of highly skilled craft workers. Imported from India.
Specifications- Color: Natural Tan & Black
- Pattern: Plain
- Material: Coir Fiber
- Construction: Handmade
- Shape: Rectangle
- Size: 30 x 48 in.
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XG)
- CHARTPAK Press-On Letters, Vinyl, 4", Black, PK58 (01175)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- NEDIA HOME Nedia Home 5977251 Weather Weave Mat - 24 x 36 In. (5977251)
- BACK2BASICS Cleartex Ultimat Xxl Polycarbonate Rectangular General Office Mat For Hard Floors And Low To Medium Pile Carpets 60 X 79 In. (BA70994)
- JENSENDISTRIBUTIONSERVICES Rubber Back Coir Doormat York Rectangle (MI2592417)
- GENUINE JOE Waterguard Floor Mat, Charcoal, 36" W x (GJO59460)
- M+A MATTING SuperScrape 34 in. x 55 in. Scraper Mat (555000035)
- SIMPLE SPACES Mat Door Flock Die Cut 18X30 (06ABSHE-15-3L)
- APACHE MILLS 24x36 Tx Sq Wlnt Dor Mat (880-1403)
- Nedia Home Floor Mats