Shop All Entrance Mats
Nedia Home
Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain
Mfr # 9374828
Zoro # G003740184
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 9374828
- Zoro # G003740184
- UPC # 8093923748281
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Naturally harvested coir fibers are hand-woven using traditional looms and then sheared to create a dense pile that helps to trap dirt, moisture, and cleans shoes
- Elegant designs are hand stenciled on the mat using fade resistant dyes
- Heavy coir backing keeps mat in place and locks the fibers in to minimize shedding
- Coir fiber is naturally mold and mildew resistant
- Handmade from coir fibers, a renewable resource, coir mats are environmentally friendly and is made with minimal carbon foot print
- Coir mats are completely biodegradable and compostable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- To clean, just give it a shake
- Shape: Plain
- Design: Coco
- Fabrics: Pistachio
- Dimension: 14" H x 1.75" W x 24" L
- Weight: 57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter E Satin Nickel 4" (RL4E-15)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-EG_12x6 (T1-6105-EG_12x6)
- NEDIA HOME Nedia Home 5977251 Weather Weave Mat - 24 x 36 In. (5977251)
- PARTNERS BRAND Scraper Entry Mat, Black, 3 ft. W x (MAT140)
- CHILEWICH 36 in. L X 21 in. W Blue Welcome Polyester/Vinyl Door Mat (200705-008)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (OE 0035BL)
- ZORO SELECT Entrance Mat, Brown, 6 ft. W x 60 ft. L (36EC52)
- CALLOWAY MILLS Multi, 18 W x 30 L (120041830)
- CAROLINES TREASURES Carolines Treasures CK7758MAT 18 x 27 in. Salt & Pepper Miniature Schnauzer Kitchen Scene Indoor or Outdoor Mat (CK7758MAT)
- Nedia Home Entrance Mats