Shop All Entrance Mats
Nedia Home
Nedia Home 33095 18 x 30 in. Hide Packages Super Scraper Coir Door Mat - Natural Tan & Black
Mfr # 33095
Zoro # G903701650
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33095
- Zoro # G903701650
- UPC # 809392330951
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir Fibers are embedded in a vinyl base for great durability. The vinyl backing keeps mat in place and locks down fibers to minimize shedding. Removes dirt and moisture from shoes. Stands up to any amount of foot traffic. Ideal for doors with low thresholds. Cleans easily with a garden hose. Coir fibers are naturally mold and mildew resistant. Eco-friendly.
Specifications- Color: Natural Tan & Black
- Pattern: Solid
- Material: Coir & Vinyl
- Construction: Machine Made
- Weave Type: Tufted
- Shape: Rectangle
- Size: 18 x 30 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X6X17BK)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH2X002500)
- BIN BUDDY Holder, Label, Pk25 (BB-35)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- GEARWRENCH SET SCRDR DUAL MAT MSTR 22PC, BOXED (KDT86537)
- ANDERSEN WaterHog Eco Premier Mat Fashion Border 3/8in Thick 4' x 6' Black (22977046070)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft - Black Rubber Runners (03-167-FR-P)
- CALLOWAY MILLS Multi, 17 W x 29 L (103381729)
- Nedia Home Floor Mats