Shop All Entrance Mats
Nedia Home
Nedia Home 33094 18 x 30 in. Friends & Family Super Scraper Coir Door Mat - Natural Tan & Black
Mfr # 33094
Zoro # G603701400
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33094
- Zoro # G603701400
- UPC # 809392330944
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir Fibers are embedded in a vinyl base for great durability. The vinyl backing keeps mat in place and locks down fibers to minimize shedding. Removes dirt and moisture from shoes. Stands up to any amount of foot traffic. Ideal for doors with low thresholds. Cleans easily with a garden hose. Coir fibers are naturally mold and mildew resistant. Eco-friendly.
Specifications- Color: Natural Tan & Black
- Pattern: Solid
- Material: Coir & Vinyl
- Construction: Machine Made
- Weave Type: Tufted
- Shape: Rectangle
- Size: 18 x 30 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR (97980XL)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Red (KIT-71100A-R)
- TRU-FLATE 3-In-1 Airline Manifold (41125)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- RUBBER-CAL "Tulip Garden" Decorative Coir Outdoor Front Doormat, 18 x 30-Inch (10-102-006)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (599S0046BL)
- CAROLINES TREASURES Carolines Treasures SB3091JMAT A Bad Day At Golf Indoor Or Outdoor Mat 24 x 36 In. (SB3091JMAT)
- NOTRAX Entrance Mat, Black, 2 ft. W x 2 ft. L (592S0050BL)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (107373048)
- Nedia Home Floor Mats