Shop All Entrance Mats
Nedia Home
Nedia Home 33093 18 x 30 in. Welcome to the Fun House Super Scraper Coir Door Mat - Multi Color
Mfr # 33093
Zoro # G603701554
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33093
- Zoro # G603701554
- UPC # 809392330937
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir Fibers are embedded in a vinyl base for great durability. The vinyl backing keeps mat in place and locks down fibers to minimize shedding. Removes dirt and moisture from shoes. Stands up to any amount of foot traffic. Ideal for doors with low thresholds. Cleans easily with a garden hose. Coir fibers are naturally mold and mildew resistant. Eco-friendly.
Specifications- Color: Multi Color
- Pattern: Solid
- Material: Coir & Vinyl
- Construction: Machine Made
- Weave Type: Tufted
- Shape: Rectangle
- Size: 18 x 30 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 131748 (131748)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHE2)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101517 (101517)
- NEDIA HOME Nedia Home 5977251 Weather Weave Mat - 24 x 36 In. (5977251)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (141S0034BU)
- NOTRAX Floor Runner, Black, 3 ft. W x (730C0036BL)
- RUBBER-CAL "Welcome Home" Coir Rubber Doormat, 18 by 30-Inch (10-102-502)
- DURABLE CORP E 4' X 8' Red Entrance Mat Entrance Mat (613S48RD)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 10 ft. L (117S0410CH)
- CALLOWAY MILLS Black, 36 W x 60 L (102703660)
- Nedia Home Floor Mats