Shop All Entrance Mats
Nedia Home
Nedia Home 33089 18 x 30 in. Star Gift SuperScraper Coir Doormat
Mfr # 33089
Zoro # G703702161
original price:
$36.94
7% off
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nedia Home
- MFR # 33089
- Zoro # G703702161
- UPC # 809392330890
- Country of Origin China
- Category Entrance Mats
Description
Coir mats are hand made from coconut fiber using a method that has been handed down through generations of artisans in the coastal villages of South India. The protective husks of the coconuts are seasoned in lagoons or storage tanks and the golden fiber is extracted with wooden mallets. This fiber is hand spun into yarn. The yarn is then tufted on to a coir base. The finished mat is hand stenciled with color fast dyes. Each door mat is crafted with the greatest of care and is a functional, durable work of art.
Features- Our Coir Door Mats are made of the highest quality coir fiber extracted from organically grown coconut trees
- Our Coir Door Mats have a pile height of 1.5 2 inchs
- Our Coir Door Mats have the thickest and toughest bristles that will remove all the dirt from shoes
- Our Coir Door Mats stand up to any amount of foot traffic
- Our Coir Door Mats are heavy and will stay in place
- Our Coir Door Mats absorb considerable amounts of moisture from shoes
- Our Coir Door Mats are stenciled using fade-resistant and non-toxic dyes
- Our Coir Door Mats are naturally mold and mildew resistant
- Compostable
- Size: 18" x 30"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft - Black Rubber Runners (03-167-FR-P)
- CALLOWAY MILLS Black, 18 W x 30 L (103691830)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (130S0036CH)
- CALLOWAY MILLS Natural, Bronze, 18 W x 30 L (100031830NP)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- Nedia Home Entrance Mats