Shop All Entrance Mats
Nedia Home
Nedia Home 33087 16 x 24 in. Spade Welcome Super Scraper Door Mat - Multi Color
Mfr # 33087
Zoro # G303701601
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33087
- Zoro # G303701601
- UPC # 809392330876
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir Fibers are embedded in a vinyl base for great durability. The vinyl backing keeps mat in place and locks down fibers to minimize shedding. Removes dirt and moisture from shoes. Stands up to any amount of foot traffic. Ideal for doors with low thresholds. Cleans easily with a garden hose. Coir fibers are naturally mold and mildew resistant. Eco-friendly.
Specifications- Color: Multi Color
- Design: Spade
- Pattern: Solid
- Material: Coir Fiber
- Construction: Machine Made
- Weave Type: Tufted
- Shape: Rectangle
- Size: 16 x 24 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL ASAPSORBER INTERNATIONAL 20cm Energy Absorber for ASAP (L071AA00)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- TAPIS RUGS Rubber Boot & Shoe Mat (TA731789)
- CAROLINES TREASURES Summer Concert Series 4th of July Machine Washable Memory Foam Mat (PTW2013RUG)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Green, 3 ft. W x (WP 0035EG)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 3 ft. W x (DS 0034CH)
- CALLOWAY MILLS Black, 22 W x 48 L (900222248)
- Nedia Home Floor Mats