Shop All Entrance Mats
Nedia Home
Nedia Home 33086 16 x 24 in. Collins Scroll Super Scraper Door Mat - Tan & Black
Mfr # 33086
Zoro # G103701405
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nedia Home
- MFR # 33086
- Zoro # G103701405
- UPC # 809392330869
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir Fibers are embedded in a vinyl base for great durability. The vinyl backing keeps mat in place and locks down fibers to minimize shedding. Removes dirt and moisture from shoes. Stands up to any amount of foot traffic. Ideal for doors with low thresholds. Cleans easily with a garden hose. Coir fibers are naturally mold and mildew resistant. Eco-friendly.
Specifications- Color: Tan & Black
- Pattern: Solid
- Material: Coir Fiber
- Construction: Machine Made
- Weave Type: Tufted
- Shape: Rectangle
- Size: 16 x 24 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH3X001200)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 6, 1 PR (S18TAFGFN6)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 25 ft. L (9700-25)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft - Black Rubber Runners (03-167-FR-P)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- INTERDESIGN 18x9 PewIVY Dry Mat (41261)
- JENSENDISTRIBUTIONSERVICES 30 in. x 18 in. Twisted Leaves Design Rubber Coir Doormats - Attractive Floor Mats (MI2592391)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- Nedia Home Floor Mats