Shop All Entrance Mats
Nedia Home
Nedia Home 33038 16 x 24 in. Whimsical Tree Super Scraper Coir Door Mat - Tan
Mfr # 33038
Zoro # G703701959
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33038
- Zoro # G703701959
- UPC # 809392330388
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir Fibers are embedded in a vinyl base for great durability during the holiday season, or any season. The vinyl backing keeps mat in place and locks down fibers to minimize shedding. Removes dirt and moisture from shoes. Stands up to any amount of foot traffic. Ideal for doors with low thresholds. Cleans easily with a garden hose. Coir fibers are naturally mold and mildew resistant. Eco-friendly.
Specifications- Color: Tan
- Style: Classic
- Pattern: Novelty
- Material: Coir (50%), PVC (50%)
- Construction: Hand-Made
- Weave Type: Tufted
- Shape: Rectangle
- Size: 16 x 24 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Cowhide Brown Split Back, S, PK12 (3204S)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue (2550/L)
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size Xx-Large, 10PK (RAIN-SUIT-XXL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- NEDIA HOME Nedia Home 5977251 Weather Weave Mat - 24 x 36 In. (5977251)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (34L255)
- WELLNESSMATS WellnessMats EL32WMRBNGRY 3 x 2 ft. Estates Linen Polyurethane Mat - Slate (EL32WMRBNGRY)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- RUBBER-CAL "Welcome Home" Coir Rubber Doormat, 18 by 30-Inch (10-102-502)
- SUPER NOP 52 TILE Tile Mat, 52 Tile 1/2"x19.6875"x19., PK12 (SNTILECL)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (36VK03)
- Nedia Home Entrance Mats