Shop All Entrance Mats
Nedia Home
Nedia Home 33037 16 x 24 in. Bright Ornaments Super Scraper Coir Door Mat - Multi Color
Mfr # 33037
Zoro # G603702001
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33037
- Zoro # G603702001
- UPC # 809392330371
- Country of Origin China
- Category Entrance Mats
Description
Natural Coir Fibers are embedded in a vinyl base for great durability during the holiday season, or any season. The vinyl backing keeps mat in place and locks down fibers to minimize shedding. Removes dirt and moisture from shoes. Stands up to any amount of foot traffic. Ideal for doors with low thresholds. Cleans easily with a garden hose. Coir fibers are naturally mold and mildew resistant. Eco-friendly.
Specifications- Color: Multi Color
- Style: Classic
- Pattern: Novelty
- Material: Coir (50%), PVC (50%)
- Construction: Hand-Made
- Weave Type: Tufted
- Shape: Rectangle
- Size: 16 x 24 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Cuff with Thumbhole, 18 in, Black, L (9) (11-251)
- MSA SAFETY Hygiene Kit, F/ Supreme Pro(TM) Headsets (10061294)
- ACE Work Belt with Removable Suspenders, One-Size Adjustable, Black (208605)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Blue (463943)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- GEARWRENCH SET SCRDR DUAL MAT MSTR 22PC, BOXED (KDT86537)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- NOTRAX Entrance Runner, Dark Gray, 3 ft. W x 6 ft. L (132S0036CH)
- DURABLE CORPORATION Durable Corporation 396S2846 Fingertip entrance mats (396S2846BK)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 2 ft. W x (GS 0023BK)
- Nedia Home Floor Mats