Shop All Entrance Mats
Nedia Home
Nedia Home 33025V 36 x 20 in. SuperScraper Vinyl Coir Bungalow Black Mat Monogrammed V
Mfr # 33025V
Zoro # G903739899
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33025V
- Zoro # G903739899
- UPC # 8093923025221
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Design Color: Black
- Imprint: V
- Material: Vinyl Coir
- Design: Bungalow
- Dimension: 0.60" H x 20" W x 36" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, L, Bl/Gr, Fingerless, PR (50110110040)
- NMC Emergency Exit Glow Walk On Floor Sign (GWFS25)
- NMC Sidewalk Closed Cross Here With Left Arrow Sign, TM514J (TM514J)
- MSA SAFETY Adaptor Kit, For Use With Mfr. No. 475395, 475396, 475407, 475408 Black (468771)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- FLEMING SUPPLY Oversized Boot Tray- All Weather Plastic Utility Shoe Mat- Water Resistant to Protect Floors, Black (364564ZXO)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 3 ft. L (8DYD4)
- NOTRAX Entrance Mat, Navy, 3 ft. W x 5 ft. L (132S0035NB)
- RLM DISTRIBUTION Entry System Heavy-Duty Scraper Mat, Black (HO1415681)
- DURABLE CORP E 4' X 6' Charcoal Entrance Mat Entrance Mat (654S46CH)
- Nedia Home Floor Mats