Shop All Entrance Mats
Nedia Home
Nedia Home 33025P 36 x 20 in. SuperScraper Vinyl Coir Bungalow Black Mat - Monogrammed P
Mfr # 33025P
Zoro # G903740192
original price:
$45.71
6% off
new price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33025P
- Zoro # G903740192
- UPC # 8093923025160
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Design Color: Black
- Imprint: P
- Material: Vinyl Coir
- Design: Bungalow
- Dimension: 0.60" H x 20" W x 36" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-DS-P-1824-V-1207)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y72 (471Y72)
- DEWALT DeWalt® DPG748XL Wind/Water Resistant Insulated Work Glove XL (DPG748XL)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- CUSTOM PRINTED RUGS Custom Printed Rugs DM 62 Lambson Moose Intruder Moose (DM 62)
- WATERHOG Waterhog Runner, Green, 6 ft. W x (MAT176GN)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (109S0034BU)
- Nedia Home Entrance Mats