Shop All Entrance Mats
Nedia Home
Nedia Home 33025N 36 x 20 in. SuperScraper Vinyl Coir Bungalow Black Mat - Monogrammed N
Mfr # 33025N
Zoro # G903740314
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33025N
- Zoro # G903740314
- UPC # 8093923025146
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Design Color: Black
- Imprint: N
- Material: Vinyl Coir
- Design: Bungalow
- Dimension: 0.60" H x 20" W x 36" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- MAGID 14" Kevlar Gloves Wool Lined, Men'S (Fits Large) (GG1314WLPA)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- NOTRAX Entrance Mat, Dark Gray, 2 ft. W x 3 ft. L (132S0023CH)
- CAROLINES TREASURES Carolines Treasures SS4892MAT 18 X 27 In. Dalmatian Wipe Your Paws Indoor Or Outdoor Mat (SS4892MAT)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (168S0023CH)
- LOK-LIFT LOK-LIFT RUG GRIP10""X20"" (#3)
- MICASA Blue Crab Trap Machine Washable Memory Foam Mat (MI951069)
- Nedia Home Floor Mats