Shop All Entrance Mats
Nedia Home
Nedia Home 33025J 36 x 20 in. SuperScraper Vinyl Coir Bungalow Black Mat - Monogrammed J
Mfr # 33025J
Zoro # G603740294
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33025J
- Zoro # G603740294
- UPC # 8093923025108
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Design Color: Black
- Imprint: J
- Material: Vinyl Coir
- Design: Bungalow
- Dimension: 0.60" H x 20" W x 36" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUD MD51001MTWSM Garden Gloves, Women's, SM, Hook and Loop Cuff, SpandexSynthetic Leather, Mint (MD51001MT-WSM)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- VESTIL Striped Floor Tape, 82" L, Black/Yellow (YB-382-R)
- CONDOR OUTDOOR PRODUCTS BUCKLE REPAIR KIT, BLACK (221067-002)
- NEDIA HOME Nedia Home 5977251 Weather Weave Mat - 24 x 36 In. (5977251)
- GENUINE JOE Waterguard Floor Mat, Charcoal, 36" W x (GJO59460)
- CALLOWAY MILLS Multi, 17 W x 29 L (103381729)
- CROWN MATTING TECHNOLOGIES Wet Area Rubber Mat, Black, 3 ft. W x (WS CT15BK)
- WEATHERTECH Indoor Mat 24" x 39", IDM1B (IDM1B)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (34L264)
- NOTRAX Entrance Runner, Blue, 4 ft. W x 8 ft. L (141S0048BU)
- Nedia Home Floor Mats