Shop All Entrance Mats
Nedia Home
Nedia Home 33025F 36 x 20 in. SuperScraper Vinyl Coir Bungalow Black Mat - Monogrammed F
Mfr # 33025F
Zoro # G803740322
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33025F
- Zoro # G803740322
- UPC # 8093923025061
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Design Color: Black
- Imprint: F
- Material: Vinyl Coir
- Design: Bungalow
- Dimension: 0.60" H x 20" W x 36" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-5-S-10)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- NEDIA HOME Nedia Home 5977251 Weather Weave Mat - 24 x 36 In. (5977251)
- PARTNERS BRAND Scraper Entry Mat, Black, 3 ft. W x (MAT140)
- DURABLE CORP E 3' X 5' Brown Entrance Mat Entrance Mat (654S35BN)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 2 ft. W x 3 ft. L (OE 0023GY)
- CAROLINES TREASURES Halloween Japanese Chin Machine Washable Memory Foam Mat (BB1788RUG)
- FLOORTEX Door Mat, Charcoal, 24 in W x (FR46090FPRGR)
- NOTRAX Entrance Runner, Hunter Green, 3 ft. W x 10 ft. L (109S0310GN)
- Nedia Home Entrance Mats