Shop All Entrance Mats
Nedia Home
Nedia Home 33020Q 36 x 20 in. SuperScraper Black Single Picture Frame Mat Monogrammed Q
Mfr # 33020Q
Zoro # G403740098
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33020Q
- Zoro # G403740098
- UPC # 8093923020172
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Frame Color: Black
- Imprint: Q
- Dimension: 0.60" H x 20" W x 36" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- NMC Danger Confined Space Authorized Personnel Only Sign, D643A (D643A)
- SUPERGRIT 3" Stair Nosing 3'6" Black-Drilled (131-BLA36)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- DWELLINGDESIGNS Wiper-Scraper Indoor Floor Mat- 4 in. x 6 in.- Chocolate (DW3186006)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- CAROLINES TREASURES Carolines Treasures BB7575JMAT Watercolor Nautical Whales Indoor or Outdoor Mat; 24 x 36 in. (BB7575JMAT)
- CONDOR Entrance Mat, Green, 3 ft. W x 5 ft. L (36VK15)
- Nedia Home Entrance Mats