Shop All Entrance Mats
Nedia Home
Nedia Home 33020K 36 x 20 in. SuperScraper Black Single Picture Frame Mat Monogrammed K
Mfr # 33020K
Zoro # G203740243
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33020K
- Zoro # G203740243
- UPC # 8093923020110
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Frame Color: Black
- Imprint: K
- Dimension: 0.60" H x 20" W x 36" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XXL (WTIG-06-XXL)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft - Black Rubber Runners (03-167-FR-P)
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 6 ft Black Rubber Roll (03-167-CO-P)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- CAROLINES TREASURES Carolines Treasures SB3091JMAT A Bad Day At Golf Indoor Or Outdoor Mat 24 x 36 In. (SB3091JMAT)
- Nedia Home Floor Mats