Shop All Entrance Mats
Nedia Home
Nedia Home 33020G 36 x 20 in. SuperScraper Black Single Picture Frame Mat Monogrammed G
Mfr # 33020G
Zoro # G503739985
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nedia Home
- MFR # 33020G
- Zoro # G503739985
- UPC # 8093923020073
- Country of Origin India
- Category Entrance Mats
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
- Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush or hose down to clean
- Frame Color: Black
- Imprint: G
- Dimension: 0.60" H x 20" W x 36" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N71 (473N71)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Red & White Dgnl Belt (WM115-BK-RWD-F-S-110)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, 2XL/3XL Size (24177)
- RUBBERMAID Floor Safety Sign, Caution, Eng/Sp/Fr, 25 in H, 13 in W, Polypropylene, Rectangle, FG9S0900YEL (FG9S0900YEL)
- NEDIA HOME Nedia Home SOJ2457 24 x 57 in. Olive Border Sentinel Door Mat; Monogrammed J - Natural Brown & Black (SOJ2457)
- NEDIA HOME Nedia Home 9374828 24 x 57 in. Heavy Duty Pistachio Coco Mat Plain (9374828)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 18 x 30 inches - Charcoal Polypropylene Mat (03-198)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 30ft Rolls - Dark Gray (03-166)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 9 ft Rolled Rubber Flooring - Black (03-205-W100)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 2' x 3' Charcoal (0103319022X3)
- Nedia Home Floor Mats